
- PFTM Series Urethane Flat Vacuum Cup
- 95 mm Cup Diameter
- Vacuum Port: 6.35 mm Tube
- 1/4 NPT Male Mounting Thread
- Color: Blue
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
Vacuum Port Type | Tube |
Cup Style | Flat |
Cup Material | Urethane |
Mounting Thread Type | Male |
Operating Temperature [Max] | 120 °C |
Vacuum Port | 6.35 mm |
Cup Dia. | 95 mm |
Mounting Thread | 1/4 NPT |
Operating Temperature [Min] | -30 °C |
Cup Color | Blue |
Series | PFTM Series |
Weight | 0.5 LB |
