- PFTM Series Silicone Flat Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 6.35 mm Tube
- 1/4 NPT Male Mounting Thread
- Color: White
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
| Series | PFTM Series |
| Operating Temperature [Min] | -60 °C |
| Vacuum Port Type | Tube |
| Cup Material | Silicone |
| Mounting Thread | 1/4 NPT |
| Cup Color | White |
| Vacuum Port | 6.35 mm |
| Operating Temperature [Max] | 250 °C |
| Mounting Thread Type | Male |
| Cup Style | Flat |
| Cup Dia. | 60 mm |
| Weight | 0.5 LB |

