- PFTM Series Urethane Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M10 x 1.25 Male Mounting Thread
- Color: Blue
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
| Cup Color | Blue |
| Cup Style | Flat |
| Cup Dia. | 35 mm |
| Mounting Thread | M10 x 1.25 |
| Mounting Thread Type | Male |
| Series | PFTM Series |
| Cup Material | Urethane |
| Operating Temperature [Max] | 120 °C |
| Vacuum Port Type | Tube |
| Vacuum Port | 4 mm |
| Operating Temperature [Min] | -30 °C |
| Weight | 0.3 LB |

