
- PFTM Series Urethane Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Male Mounting Thread
- Color: Blue
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
Operating Temperature [Min] | -30 °C |
Cup Dia. | 35 mm |
Operating Temperature [Max] | 120 °C |
Cup Material | Urethane |
Mounting Thread Type | Male |
Series | PFTM Series |
Vacuum Port | 4 mm |
Cup Style | Flat |
Mounting Thread | 1/8 BSPP |
Vacuum Port Type | Tube |
Cup Color | Blue |
Weight | 0.3 LB |
