
- PFTM Series Silicone ESD Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M10 x 1.25 Male Mounting Thread
- Color: Black w/Red Dot
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
Cup Color | Black w/Red Dot |
Vacuum Port Type | Tube |
Vacuum Port | 4 mm |
Mounting Thread Type | Male |
Series | PFTM Series |
Operating Temperature [Max] | 250 °C |
Cup Style | Flat |
Cup Material | Silicone ESD |
Operating Temperature [Min] | -60 °C |
Cup Dia. | 35 mm |
Mounting Thread | M10 x 1.25 |
Weight | 0.3 LB |
