- PFTM Series Silicone ESD Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Male Mounting Thread
- Color: Black w/Red Dot
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
| Cup Dia. | 35 mm |
| Vacuum Port Type | Tube |
| Vacuum Port | 4 mm |
| Operating Temperature [Max] | 250 °C |
| Cup Material | Silicone ESD |
| Mounting Thread Type | Male |
| Operating Temperature [Min] | -60 °C |
| Cup Style | Flat |
| Mounting Thread | 1/8 BSPP |
| Cup Color | Black w/Red Dot |
| Series | PFTM Series |
| Weight | 0.3 LB |

