- PFTM Series Nitrile Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Male Mounting Thread
- Color: Black
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
| Operating Temperature [Max] | 120 °C |
| Operating Temperature [Min] | -20 °C |
| Mounting Thread Type | Male |
| Mounting Thread | 1/8 BSPP |
| Cup Dia. | 35 mm |
| Vacuum Port Type | Tube |
| Cup Style | Flat |
| Cup Color | Black |
| Cup Material | Nitrile |
| Vacuum Port | 4 mm |
| Series | PFTM Series |
| Weight | 2.204 LB |

