
- PFTM Series Silicone Flat Vacuum Cup
- 30 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/4 BSPP Male Mounting Thread
- Color: White
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
Mounting Thread Type | Male |
Vacuum Port Type | Tube |
Operating Temperature [Max] | 250 °C |
Cup Style | Flat |
Cup Color | White |
Mounting Thread | 1/4 BSPP |
Cup Dia. | 30 mm |
Vacuum Port | 4 mm |
Operating Temperature [Min] | -60 °C |
Series | PFTM Series |
Cup Material | Silicone |
Weight | 0.3 LB |
