Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTM-20B-U-N1

PFTM-20B-U-N1

Series PFTM Vacuum Cup Assembly
Item #102048387
  • PFTM Series Urethane Flat Vacuum Cup
  • 20 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 NPT Male Mounting Thread
  • Color: Blue
Parker Hannifin Corp.PFTM-20B-U-N1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTM Series Urethane Flat Vacuum Cup
  • 20 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 NPT Male Mounting Thread
  • Color: Blue

description

  • Precision-molded single lip flat cup for smooth or slightly curved surfaces
  • Simple male connection for low profile positions secured to a plate or bracket.

features

  • Internal hex for easy assembly
Cup Material Urethane
Cup Color Blue
Series PFTM Series
Cup Dia. 20 mm
Vacuum Port Type Tube
Vacuum Port 4 mm
Operating Temperature [Max] 120 °C
Mounting Thread 1/8 NPT
Mounting Thread Type Male
Operating Temperature [Min] -30 °C
Cup Style Flat
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison