Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTM-20B-SIE-G2

PFTM-20B-SIE-G2

Series PFTM Vacuum Cup Assembly
Item #102048716
  • PFTM Series Silicone ESD Flat Vacuum Cup
  • 20 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/4 BSPP Male Mounting Thread
  • Color: Black w/Red Dot
Parker Hannifin Corp.PFTM-20B-SIE-G2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTM Series Silicone ESD Flat Vacuum Cup
  • 20 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/4 BSPP Male Mounting Thread
  • Color: Black w/Red Dot

description

  • Precision-molded single lip flat cup for smooth or slightly curved surfaces
  • Simple male connection for low profile positions secured to a plate or bracket.

features

  • Internal hex for easy assembly
Vacuum Port 4 mm
Operating Temperature [Max] 250 °C
Mounting Thread Type Male
Vacuum Port Type Tube
Cup Material Silicone ESD
Cup Dia. 20 mm
Mounting Thread 1/4 BSPP
Cup Style Flat
Cup Color Black w/Red Dot
Series PFTM Series
Operating Temperature [Min] -60 °C
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison