Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTM-15A-U-G1

PFTM-15A-U-G1

Series PFTM Vacuum Cup Assembly
Item #102061940
  • PFTM Series Urethane Flat Vacuum Cup
  • 15 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Male Mounting Thread
  • Color: Blue
Parker Hannifin Corp.PFTM-15A-U-G1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTM Series Urethane Flat Vacuum Cup
  • 15 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Male Mounting Thread
  • Color: Blue

description

  • Precision-molded single lip flat cup for smooth or slightly curved surfaces
  • Simple male connection for low profile positions secured to a plate or bracket.

features

  • Internal hex for easy assembly
Series PFTM Series
Cup Dia. 15 mm
Operating Temperature [Max] 120 °C
Cup Material Urethane
Cup Color Blue
Cup Style Flat
Vacuum Port Type Tube
Vacuum Port 4 mm
Operating Temperature [Min] -30 °C
Mounting Thread Type Male
Mounting Thread 1/8 BSPP
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison