- PFTM Series Silicone Flat Vacuum Cup
- 15 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M5 x 0.8 Male Mounting Thread
- Color: White
description
- Simple male connection for low profile positions secured to a plate or bracket.
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
features
- Internal hex for easy assembly
- Nitrile material good for -20 °C to 120 °C
- Silicone material good for -60 °C to 250 °C
| Thread Type | Metric |
| Vacuum Port | 4 mm |
| Mounting Thread Type | Male |
| Cup Color | White |
| Cup Style | Flat |
| Operating Temperature [Max] | 250 °C |
| Cup Material | Silicone |
| Thread Size | M5 |
| Connector Type | Male Thread |
| Vacuum Port Type | Tube |
| Series | PFTM Series |
| Cup Dia. | 15 mm |
| Mounting Thread | M5 x 0.8 |
| Operating Temperature [Min] | -60 °C |
| Weight | 2.204 LB |

