- PFTK Series Nitrile Flat Vacuum Cup
- 95 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, Bulkhead
- M16 x 1.5 Male Mounting Thread
- Color: Black
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Dia. | 95 mm |
| Cup Style | Flat |
| Vacuum Port Type | Female, Bulkhead |
| Mounting Thread Type | Male |
| Cup Material | Nitrile |
| Operating Temperature [Min] | -20 °C |
| Operating Temperature [Max] | 120 °C |
| Cup Color | Black |
| Mounting Thread | M16 x 1.5 |
| Vacuum Port | 1/8 NPT |
| Series | PFTK Series |
| Weight | 1.0 LB |

