- PFTK Series Nitrile Flat Vacuum Cup
- 8 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M9 x 1 Male Mounting Thread
- Color: Black
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Dia. | 8 mm |
| Mounting Thread | M9 x 1 |
| Operating Temperature [Max] | 120 °C |
| Cup Style | Flat |
| Cup Material | Nitrile |
| Operating Temperature [Min] | -20 °C |
| Cup Color | Black |
| Mounting Thread Type | Male |
| Vacuum Port | 4 mm |
| Series | PFTK Series |
| Vacuum Port Type | Barbed Bulkhead |
| Weight | 0.5 LB |

