
- PFTK Series Urethane Flat Vacuum Cup
- 6 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M9 x 1 Male Mounting Thread
- Color: Blue
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Cup Style | Flat |
Cup Dia. | 6 mm |
Vacuum Port Type | Barbed Bulkhead |
Mounting Thread | M9 x 1 |
Vacuum Port | 4 mm |
Series | PFTK Series |
Cup Color | Blue |
Mounting Thread Type | Male |
Operating Temperature [Max] | 120 °C |
Cup Material | Urethane |
Operating Temperature [Min] | -30 °C |
Weight | 0.5 LB |
