- PFTK Series Urethane Flat Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, Bulkhead
- M16 x 1.5 Male Mounting Thread
- Color: Blue
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Dia. | 60 mm |
| Operating Temperature [Max] | 120 °C |
| Mounting Thread Type | Male |
| Operating Temperature [Min] | -30 °C |
| Vacuum Port Type | Female, Bulkhead |
| Cup Style | Flat |
| Vacuum Port | 1/8 NPT |
| Cup Material | Urethane |
| Mounting Thread | M16 x 1.5 |
| Series | PFTK Series |
| Cup Color | Blue |
| Weight | 0.5 LB |

