- PFTK Series Silicone Flat Vacuum Cup
- 40 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M10 x 1.5 Female Mounting Thread
- Color: White
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Material | Silicone |
| Cup Color | White |
| Series | PFTK Series |
| Mounting Thread Type | Female |
| Cup Style | Flat |
| Vacuum Port | 4 mm |
| Operating Temperature [Min] | -60 °C |
| Cup Dia. | 40 mm |
| Operating Temperature [Max] | 250 °C |
| Mounting Thread | M10 x 1.5 |
| Vacuum Port Type | Barbed Bulkhead |
| Weight | 0.2 LB |

