Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTK-40-NBRE

PFTK-40-NBRE

PFTK Series Flat Vacuum Cup Assembly
Item #102065372
  • PFTK Series Nitrile ESD Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Barbed Bulkhead
  • M10 x 1.5 Female Mounting Thread
  • Color: Black w/Blue Dot
Parker Hannifin Corp.PFTK-40-NBRE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTK Series Nitrile ESD Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Barbed Bulkhead
  • M10 x 1.5 Female Mounting Thread
  • Color: Black w/Blue Dot

description

  • Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Cup Material Nitrile ESD
Mounting Thread M10 x 1.5
Vacuum Port 4 mm
Operating Temperature [Min] -30 °C
Mounting Thread Type Female
Cup Dia. 40 mm
Cup Style Flat
Cup Color Black w/Blue Dot
Vacuum Port Type Barbed Bulkhead
Operating Temperature [Max] 120 °C
Series PFTK Series
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison