- PFTK Series Silicone ESD Flat Vacuum Cup
- 20 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M8 x 1.25 Male Mounting Thread
- Color: Black w/Red Dot
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Style | Flat |
| Mounting Thread | M8 x 1.25 |
| Cup Material | Silicone ESD |
| Mounting Thread Type | Male |
| Series | PFTK Series |
| Cup Dia. | 20 mm |
| Operating Temperature [Max] | 250 °C |
| Vacuum Port | 4 mm |
| Cup Color | Black w/Red Dot |
| Vacuum Port Type | Barbed Bulkhead |
| Operating Temperature [Min] | -60 °C |
| Weight | 0.1 LB |

