
- PFTK Series Silicone ESD Flat Vacuum Cup
- 15 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M8 x 1.25 Male Mounting Thread
- Color: Black w/Red Dot
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Series | PFTK Series |
Mounting Thread Type | Male |
Mounting Thread | M8 x 1.25 |
Cup Color | Black w/Red Dot |
Cup Material | Silicone ESD |
Vacuum Port Type | Barbed Bulkhead |
Cup Style | Flat |
Operating Temperature [Max] | 250 °C |
Operating Temperature [Min] | -60 °C |
Vacuum Port | 4 mm |
Cup Dia. | 15 mm |
Weight | 0.1 LB |
