- PFTK Series Nitrile ESD Flat Vacuum Cup
- 10 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M9 x 1 Male Mounting Thread
- Color: Black w/Blue Dot
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Material | Nitrile ESD |
| Vacuum Port Type | Barbed Bulkhead |
| Mounting Thread Type | Male |
| Operating Temperature [Min] | -30 °C |
| Cup Dia. | 10 mm |
| Mounting Thread | M9 x 1 |
| Cup Style | Flat |
| Series | PFTK Series |
| Cup Color | Black w/Blue Dot |
| Vacuum Port | 4 mm |
| Operating Temperature [Max] | 120 °C |
| Weight | 0.1 LB |

