Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTF-8A-SIE-M5

PFTF-8A-SIE-M5

PFTF Series Flat Vacuum Cup Assembly
Item #102050319
  • PFTF Series Silicone ESD Flat Vacuum Cup
  • 8 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • M5 x 0.8 Female Mounting Thread
  • Color: Black w/Red Dot
Parker Hannifin Corp.PFTF-8A-SIE-M5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTF Series Silicone ESD Flat Vacuum Cup
  • 8 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • M5 x 0.8 Female Mounting Thread
  • Color: Black w/Red Dot

description

  • Simple female connection for low profile positions secured to a plate or bracket.
Cup Style Flat
Mounting Thread M5 x 0.8
Cup Material Silicone ESD
Series PFTF Series
Cup Dia. 8 mm
Operating Temperature [Min] -60 °C
Vacuum Port Type Tube
Vacuum Port 4 mm
Operating Temperature [Max] 250 °C
Cup Color Black w/Red Dot
Mounting Thread Type Female
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison