
- PFTF Series Nitrile Flat Vacuum Cup
- 8 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M5 x 0.8 Female Mounting Thread
- Color: Black
description
- Simple female connection for low profile positions secured to a plate or bracket.
Operating Temperature [Max] | 120 °C |
Vacuum Port Type | Tube |
Mounting Thread Type | Female |
Vacuum Port | 4 mm |
Cup Material | Nitrile |
Operating Temperature [Min] | -20 °C |
Cup Dia. | 8 mm |
Cup Style | Flat |
Cup Color | Black |
Mounting Thread | M5 x 0.8 |
Series | PFTF Series |
Weight | 0.2 LB |
