- PFTF Series Silicone Flat Vacuum Cup
- 80 mm Cup Diameter
- Vacuum Port: 6.35 mm Tube
- 1/4 NPT Female Mounting Thread
- Color: White
description
- Simple female connection for low profile positions secured to a plate or bracket.
| Cup Color | White |
| Mounting Thread Type | Female |
| Operating Temperature [Max] | 250 °C |
| Operating Temperature [Min] | -60 °C |
| Cup Material | Silicone |
| Cup Dia. | 80 mm |
| Mounting Thread | 1/4 NPT |
| Vacuum Port | 6.35 mm |
| Cup Style | Flat |
| Vacuum Port Type | Tube |
| Series | PFTF Series |
| Weight | 1.0 LB |

