
- PFTF Series Silicone Flat Vacuum Cup
- 6 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M5 x 0.8 Female Mounting Thread
- Color: White
description
- Simple female connection for low profile positions secured to a plate or bracket.
Series | PFTF Series |
Cup Dia. | 6 mm |
Operating Temperature [Min] | -60 °C |
Vacuum Port | 4 mm |
Mounting Thread | M5 x 0.8 |
Cup Style | Flat |
Cup Color | White |
Cup Material | Silicone |
Mounting Thread Type | Female |
Vacuum Port Type | Tube |
Operating Temperature [Max] | 250 °C |
Weight | 0.2 LB |
