
- PFTF Series Urethane Flat Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 6.35 mm Tube
- 1/4 NPT Female Mounting Thread
- Color: Blue
description
- Simple female connection for low profile positions secured to a plate or bracket.
Cup Style | Flat |
Vacuum Port | 6.35 mm |
Operating Temperature [Max] | 120 °C |
Operating Temperature [Min] | -30 °C |
Mounting Thread | 1/4 NPT |
Mounting Thread Type | Female |
Vacuum Port Type | Tube |
Series | PFTF Series |
Cup Color | Blue |
Cup Material | Urethane |
Cup Dia. | 60 mm |
Weight | 1.0 LB |
