- PFTF Series Silicone ESD Flat Vacuum Cup
- 50 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Female Mounting Thread
- Color: Black w/Red Dot
description
- Simple female connection for low profile positions secured to a plate or bracket.
| Cup Style | Flat |
| Mounting Thread | 1/8 BSPP |
| Series | PFTF Series |
| Cup Dia. | 50 mm |
| Vacuum Port | 4 mm |
| Cup Material | Silicone ESD |
| Operating Temperature [Min] | -60 °C |
| Cup Color | Black w/Red Dot |
| Vacuum Port Type | Tube |
| Mounting Thread Type | Female |
| Operating Temperature [Max] | 250 °C |
| Weight | 0.5 LB |

