- PFTF Series Nitrile Flat Vacuum Cup
- 50 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/4 BSPP Female Mounting Thread
- Color: Black
description
- Simple female connection for low profile positions secured to a plate or bracket.
| Mounting Thread Type | Female |
| Cup Color | Black |
| Mounting Thread | 1/4 BSPP |
| Vacuum Port | 4 mm |
| Series | PFTF Series |
| Cup Dia. | 50 mm |
| Operating Temperature [Max] | 120 °C |
| Operating Temperature [Min] | -20 °C |
| Cup Material | Nitrile |
| Cup Style | Flat |
| Vacuum Port Type | Tube |
| Weight | 2.204 LB |

