
- PFTF Series Silicone ESD Flat Vacuum Cup
- 35 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Female Mounting Thread
- Color: Black w/Red Dot
description
- Simple female connection for low profile positions secured to a plate or bracket.
Cup Style | Flat |
Cup Dia. | 35 mm |
Mounting Thread Type | Female |
Vacuum Port | 4 mm |
Cup Material | Silicone ESD |
Series | PFTF Series |
Operating Temperature [Min] | -60 °C |
Vacuum Port Type | Tube |
Operating Temperature [Max] | 250 °C |
Cup Color | Black w/Red Dot |
Mounting Thread | 1/8 BSPP |
Weight | 0.5 LB |
