Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTF-30-NBRE-G1

PFTF-30-NBRE-G1

PFTF Series Flat Vacuum Cup Assembly
Item #102073494
  • PFTF Series Nitrile ESD Flat Vacuum Cup
  • 30 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Female Mounting Thread
  • Color: Black w/Blue Dot
Parker Hannifin Corp.PFTF-30-NBRE-G1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFTF Series Nitrile ESD Flat Vacuum Cup
  • 30 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • 1/8 BSPP Female Mounting Thread
  • Color: Black w/Blue Dot

description

  • Simple female connection for low profile positions secured to a plate or bracket.
Cup Color Black w/Blue Dot
Cup Style Flat
Vacuum Port Type Tube
Vacuum Port 4 mm
Series PFTF Series
Operating Temperature [Max] 120 °C
Operating Temperature [Min] -30 °C
Mounting Thread Type Female
Mounting Thread 1/8 BSPP
Cup Material Nitrile ESD
Cup Dia. 30 mm
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison