- PFTF Series Silicone Flat Vacuum Cup
- 15 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Female Mounting Thread
- Color: White
description
- Simple female connection for low profile positions secured to a plate or bracket.
| Vacuum Port Type | Tube |
| Mounting Thread Type | Female |
| Cup Dia. | 15 mm |
| Operating Temperature [Max] | 250 °C |
| Cup Style | Flat |
| Cup Color | White |
| Cup Material | Silicone |
| Mounting Thread | 1/8 BSPP |
| Vacuum Port | 4 mm |
| Operating Temperature [Min] | -60 °C |
| Series | PFTF Series |
| Weight | 0.1 LB |

