- PFTF Series Urethane Flat Vacuum Cup
- 150 mm Cup Diameter
- Vacuum Port: 8 mm Tube
- 1/2 NPT Female Mounting Thread
- Color: Blue
description
- Simple female connection for low profile positions secured to a plate or bracket.
| Cup Color | Blue |
| Mounting Thread Type | Female |
| Cup Material | Urethane |
| Mounting Thread | 1/2 NPT |
| Cup Style | Flat |
| Vacuum Port Type | Tube |
| Operating Temperature [Max] | 120 °C |
| Cup Dia. | 150 mm |
| Operating Temperature [Min] | -30 °C |
| Vacuum Port | 8 mm |
| Series | PFTF Series |
| Weight | 1.5 LB |

