
- PFTF Series Nitrile Flat Vacuum Cup
- 150 mm Cup Diameter
- Vacuum Port: 8 mm Tube
- 1/2 NPT Female Mounting Thread
- Color: Black
description
- Simple female connection for low profile positions secured to a plate or bracket.
Cup Material | Nitrile |
Vacuum Port Type | Tube |
Vacuum Port | 8 mm |
Cup Dia. | 150 mm |
Cup Color | Black |
Series | PFTF Series |
Mounting Thread | 1/2 NPT |
Cup Style | Flat |
Operating Temperature [Min] | -20 °C |
Operating Temperature [Max] | 120 °C |
Mounting Thread Type | Female |
Weight | 1.5 LB |
