- PFOG Series Urethane Grooved Vacuum Cup
- 30 mm Cup Diameter
- Color: Blue
description
- Special grooved flat cup with single lip provides increases vacuum flow area. Increased holding force resists against slipping of products with oily surfaces. Increased holding force also works well with corrugated product.
applications
- For pick-and-place applications that require an increased holding force without having to increase the diameter of the cup
- Perfect for high speed press transfer of small to medium sized stamped metal products with oily surfaces
- Works well with corrugated products
features
- Resists acceleration and deceleration shear
- Shear resistance is increased 20 mm to 40 mm diameters
- Vacuum grooves on underside
- Increases holding area
| Series | PFOG Series |
| Cup Material | Urethane |
| Cup Dia. | 30 mm |
| Cup Color | Blue |
| Vacuum Port | N/A |
| Mounting Thread Type | N/A |
| Vacuum Port Type | None |
| Mounting Thread | N/A |
| Operating Temperature [Max] | 120 °C |
| Operating Temperature [Min] | -30 °C |
| Cup Style | Grooved |
| Weight | 0.2 LB |

