Skip to content Skip to navigation menu
Parker Hannifin Corp.PFG-120-SI

PFG-120-SI

PFG Series Flat Vacuum Cup
Item #102047139
  • PFG Series Silicone Flat Vacuum Cup
  • 120 mm Cup Diameter
  • Color: White
Parker Hannifin Corp.PFG-120-SI
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PFG Series Silicone Flat Vacuum Cup
  • 120 mm Cup Diameter
  • Color: White

description

  • Precision-molded single lip flat cup for smooth or slightly curved surfaces

applications

  • Exceptional for any smooth flat or surface that will benefit from stability and fast response of the cup design
  • Typical applications could be chip mounting, electrical components, semiconductor chips, glass, injection mold, sheet metal, press transfer, fixtures and woodworking

features

  • Universal flat design for most smooth
  • Surface applications
  • Stable vertical/horizontal lift
  • Strong low profile design for fast
  • Response needed for short cycles
  • 1 mm to 200 mm diameters
  • Bottom cleats on 60 mm to 200 mm
Cup Material Silicone
Operating Temperature [Max] 250 °C
Cup Color White
Mounting Thread Type N/A
Series PFG Series
Mounting Thread N/A
Vacuum Port Type None
Operating Temperature [Min] -60 °C
Cup Dia. 120 mm
Cup Style Flat
Vacuum Port N/A
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison