Skip to content Skip to navigation menu
PF Series ParTrol Flow Control Valve

PF820SV

PF Series ParTrol Flow Control Valve
Item #104233097
  • Steel Flow Control
  • Standard Adjustment
  • SAE-8
  • Fluorocarbon Seals
  • 11.2 gal/min
  • Standard Knob
+ Show More + Show Less
PF Series ParTrol Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Flow Control
  • Standard Adjustment
  • SAE-8
  • Fluorocarbon Seals
  • 11.2 gal/min
Port Size SAE-8
Adjustment Type Knob
Cracking Pressure 5 psi
Flow (Free) 11.2 gal/min
Body Material Steel
Seal Material Fluorocarbon
Rated Flow 11.2 gal/min
Pressure [Max] 5000 psi
Flow (Controlled) 6.5 gal/min
Adjustment Standard
Port Type SAE
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison