- Steel Flow Control
- Standard Adjustment
- SAE-8
- Nitrile Seals
- 11.2 gal/min
| Port Size | SAE-8 |
| Flow (Free) | 11.2 gal/min |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Port Type | SAE |
| Adjustment Type | Finger Screw |
| Rated Flow | 11.2 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment | Standard |
| Seal Material | Buna-N |
| Flow (Controlled) | 6.5 gal/min |
| Weight | 1.0 LB |

