| Cracking Pressure | 5 psi |
| Adjustment | Standard |
| Seal Material | Fluorocarbon |
| Flow (Free) | 18.5 gal/min |
| Flow (Controlled) | 11 gal/min |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Port Size | 1/2 |
| Port Type | NPTF |
| Weight | 0.0 LB |
| Cracking Pressure | 5 psi |
| Adjustment | Standard |
| Seal Material | Fluorocarbon |
| Flow (Free) | 18.5 gal/min |
| Flow (Controlled) | 11 gal/min |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Port Size | 1/2 |
| Port Type | NPTF |
| Weight | 0.0 LB |