- Steel Flow Control
- Standard Adjustment
- SAE-6
- Nitrile Seals
- 7.8 gal/min
| Flow (Free) | 7.8 gal/min |
| Port Size | SAE-6 |
| Body Material | Steel |
| Port Type | SAE |
| Flow (Controlled) | 4 gal/min |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Finger Screw |
| Rated Flow | 7.8 gal/min |
| Cracking Pressure | 5 psi |
| Weight | 0.6 LB |

