- Particulate Filter
- 1/4" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- 20 µm
features
- 316 stainless steel construction handles most corrosive environments
- Large diaphragm-to-valve-area ratio for precise regulation and high flow capabilities
- 1/4" and 1/2" port sizes available
- 40 micron particle filter
- 0 to 125 psi regulator adjustment
- Lubricator can be filled under pressure
- High flow: 80 scfm
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Body Size | 1/8 in |
| Component | Filter |
| Bowl Type | Metal Bowl |
| Size Designation | Miniature |
| Body Material | Stainless Steel |
| Port NPT | 1/4 in |
| Element Micron Rating | 20 µm |
| Seal Material | Fluorocarbon |
| Drain Type | Twist |
| Sump Capacity | 0.4 oz |
| Port Test | 1/4 NPT |
| Port Size | 1/4 |
| Bowl Capacity | 1 oz |
| Dia. | 1.56 in |
| Service Indicator | None |
| Filter Type | Particulate |
| Port Type | NPT |
| Series | PF504 |
| Flow | 23 SCFM |
| Overall Length | 4 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | 40 °F |
| Operating Pressure Range | 0 psi to 300 psi |
| Weight | 0.812 LB |

