- Stainless Steel Flow Control
- Standard Adjustment
- 1/4 NPTF
- Nitrile Seals
- 7.8 gal/min
| Rated Flow | 7.8 gal/min |
| Pressure [Max] | 5000 psi |
| Port Type | NPTF |
| Adjustment | Standard |
| Flow (Controlled) | 4 gal/min |
| Adjustment Type | Knob |
| Port Size | 1/4 |
| Body Material | Stainless Steel |
| Cracking Pressure | 5 psi |
| Flow (Free) | 7.8 gal/min |
| Seal Material | Buna-N |
| Weight | 0.15 LB |

