- Brass Flow Control
- Standard Adjustment
- 1/8 NPTF
- Fluorocarbon Seals
- 3.1 gal/min
| Body Material | Brass |
| Adjustment Type | Knob |
| Seal Material | Fluorocarbon |
| Port Size | 1/8 |
| Flow (Free) | 3.1 gal/min |
| Flow (Controlled) | 2 gal/min |
| Adjustment | Standard |
| Port Type | NPTF |
| Rated Flow | 3.1 gal/min |
| Cracking Pressure | 5 psi |
| Pressure [Max] | 2000 psi |
| Weight | 1.0 LB |

