- PDG Series Nitrile Sponge Vacuum Cup
- 60 mm Cup Diameter
- Color: Black
description
- Sponge cup for lightweight product having irregular or uneven surfaces where vacuum leakage is a concern. The sponge material conforms to the surface minimizing vacuum leakage while protecting product surface.
applications
- For small lightweight products where flat surfaces are unavailable for conventional flat cups
features
- Easily conforms to the product surface creating an adequate vacuum level for transfer
- ESD sponge material (Electric Static Dissipative Material)
- Electronic assembly and packaging
- 4 mm to 15 mm diameters
| Mounting Thread | N/A |
| Vacuum Port | N/A |
| Cup Style | Sponge |
| Operating Temperature [Max] | 120 °C |
| Series | PDG Series |
| Vacuum Port Type | None |
| Cup Color | Black |
| Operating Temperature [Min] | -20 °C |
| Cup Dia. | 60 mm |
| Cup Material | Nitrile |
| Mounting Thread Type | N/A |
| Weight | 0.2 LB |

