Series PC*K Pressure Compensated Flow Control Valve
1/2 NPTF Port
Steel
14 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Seal Material
Buna-N
Reverse Flow Check
w/o Reverse Flow Check
Port Size
1/2
Overall Height
2 in
Overall Length
4.94 in
Body Material
Steel
Operating Temperature [Max]
250 °F
Port Type
NPTF
Operating Temperature [Min]
-40 °F
Pressure [Max]
3000 psi
Adjustment Type
Non-Adjustable
Rated Flow
14 gal/min
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back