Skip to content Skip to navigation menu
Series PC*K Pressure Compensated Flow Control Valve

PCK620S-1.25

Series PC*K Pressure Compensated Flow Control Valve
Item #101611908
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-6 Port
  • Steel
  • 1.25 gal/min
  • Non-Adjustable
  • Nitrile Seals
  • w/o Reverse Flow Check
+ Show More + Show Less
Series PC*K Pressure Compensated Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-6 Port
  • Steel
  • 1.25 gal/min
  • Non-Adjustable

description

  • Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure

features

  • Available with reverse flow check
  • Flow precision within ±5% of full flow
Port Size SAE-6
Operating Temperature [Min] -40 °F
Reverse Flow Check w/o Reverse Flow Check
Body Material Steel
Seal Material Buna-N
Overall Length 3.63 in
Port Type SAE
Operating Temperature [Max] 250 °F
Overall Height 1.5 in
Adjustment Type Non-Adjustable
Rated Flow 1.25 gal/min
Pressure [Max] 3000 psi
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison