Series PC*K Pressure Compensated Flow Control Valve
3/8 NPTF Port
Steel
1.5 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Reverse Flow Check
w/o Reverse Flow Check
Overall Length
4.16 in
Operating Temperature [Min]
-40 °F
Adjustment Type
Non-Adjustable
Body Material
Steel
Rated Flow
1.5 gal/min
Pressure [Max]
3000 psi
Operating Temperature [Max]
250 °F
Port Type
NPTF
Seal Material
Buna-N
Overall Height
1.75 in
Port Size
3/8
Weight
2.1 LB
We're here for you
with Service Centers across the country - We have your back