Series PC*K Pressure Compensated Flow Control Valve
1/4 NPTF Port
Steel
2 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Overall Length
3.63 in
Operating Temperature [Max]
250 °F
Body Material
Steel
Operating Temperature [Min]
-40 °F
Port Type
NPTF
Adjustment Type
Non-Adjustable
Reverse Flow Check
w/o Reverse Flow Check
Port Size
1/4
Overall Height
1.5 in
Seal Material
Fluorocarbon
Rated Flow
2 gal/min
Pressure [Max]
3000 psi
Weight
0.7 LB
We're here for you
with Service Centers across the country - We have your back