Skip to content Skip to navigation menu
Series PC*K Pressure Compensated Flow Control Valve

PCK1020S-9.00-V

Series PC*K Pressure Compensated Flow Control Valve
Item #104231818
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-10 Port
  • Steel
  • 9 gal/min
  • Non-Adjustable
  • Fluorocarbon Seals
  • w/o Reverse Flow Check
+ Show More + Show Less
Series PC*K Pressure Compensated Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PC*K Pressure Compensated Flow Control Valve
  • SAE-10 Port
  • Steel
  • 9 gal/min
  • Non-Adjustable

description

  • Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure

features

  • Available with reverse flow check
  • Flow precision within ±5% of full flow
Operating Temperature [Min] -40 °F
Body Material Steel
Port Type SAE
Seal Material Fluorocarbon
Overall Length 4.94 in
Pressure [Max] 3000 psi
Operating Temperature [Max] 250 °F
Adjustment Type Non-Adjustable
Reverse Flow Check w/o Reverse Flow Check
Overall Height 2 in
Rated Flow 9 gal/min
Port Size SAE-10
Weight 3.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison