Series PC*K Pressure Compensated Flow Control Valve
SAE-10 Port
Steel
3 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Operating Temperature [Max]
250 °F
Pressure [Max]
3000 psi
Operating Temperature [Min]
-40 °F
Overall Length
4.94 in
Overall Height
2 in
Seal Material
Buna-N
Port Size
SAE-10
Port Type
SAE
Adjustment Type
Non-Adjustable
Body Material
Steel
Rated Flow
3 gal/min
Reverse Flow Check
w/o Reverse Flow Check
Weight
3.2 LB
We're here for you
with Service Centers across the country - We have your back