Skip to content Skip to navigation menu
Parker Hannifin Corp.PCG-90-SI

PCG-90-SI

PCG Series Multiple Bellows Vacuum Cup
Item #102047883
  • PCG Series Silicone Multiple Bellows Vacuum Cup
  • 90 mm Cup Diameter
  • Color: White
Parker Hannifin Corp.PCG-90-SI
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PCG Series Silicone Multiple Bellows Vacuum Cup
  • 90 mm Cup Diameter
  • Color: White

applications

  • Designed for applications that require additional level compensation, more flexibility, or minimum back pressure for a soft touch
  • The multiple bellow has a soft sealing edge good for a variety of sensitive applications such as food packaging, CD/DVD, medical packaging, and highly irregular curved surfaces
  • Cups can also be used to assist with sheet separation in destack operations

features

  • Soft touch
  • Extra level compensation
  • Flexible sealing lip for irregular curved surfaces
  • 5 mm to 90 mm in diameter
Mounting Thread N/A
Mounting Thread Type N/A
Cup Dia. 90 mm
Cup Material Silicone
Operating Temperature [Min] -60 °C
Cup Style Multiple Bellows
Vacuum Port Type None
Vacuum Port N/A
Series PCG Series
Operating Temperature [Max] 250 °C
Cup Color White
Weight 3.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison